Ammex® GPNHD GlovePlus Medical/Exam Nitrile Gloves, Powder-Free, Extra Long, M, 50/Box
GlovePlus Heavy Duty powder free exam grade nitrile gloves. Great for manufacturing, automotive, chemical, medical, janitorial, etc. FDA Compliant.
Ammex® GlovePlus Medical/Exam Nitrile Gloves, Powder-Free, Extra Long, M, 50/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$190.00 Sold in packages of 10 / $19.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/24/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Weight | 19 lbs |
| Size | M |
| Cuff Length | 12 in |
| Thickness | 8.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Manufacturing, Automotive, Chemical, Medical, Janitorial |
| Series | GlovePlus |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Description | GlovePlus Exam Grade Nitrile Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | GPNHD64100 |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ASTM D6319, ISO 9001:2000, 13485 |