x

Take 15% off your entire order!

Offer applied at checkout

PIP Gloves W/Spun Dyneema®, 13 Gauge, Light Weight, XS

PIP Gloves W/Spun Dyneema®, 13 Gauge, Light Weight, XS

Item #: WBB676914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • L
  • M
  • S
  • XS

XS

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, L, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

PIP G-Tek® CR Polyurethane Salt & Pepper Grip Gloves with HPPE Liner, Gray, M, 1 DZ

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Gloves W/Spun Dyneema®, 13 Gauge, Light Weight, XS

Features:
  • Available in light, medium or heavy weight to meet your application needs
  • PIP offers Kut-Gard® gloves made with Dyneema® in 7 or 13 gauge
  • Light weight uncoated gloves made with Dyneema® are excellent for use as glove liners
Sold in 12 pairs per dozen, priced per dozen.

  • LENGTH INCHES 6
  • COLOR White
  • BRAND PIP
  • DESCRIPTION Light Weight Spun Dyneema® Gloves
  • MANUFACTURERS PART NUMBER 17-SD200/XS
  • MATERIAL(S) Spun Dyneema®
  • PACKAGE QUANTITY 12 Pairs
  • SIZE XS
  • THICKNESS MIL --
  • TYPE Uncoated Cut Resistant Gloves
  • THICKNESS --
  • CUFF STYLE Knit Wrist
  • GAUGE 13
  • LINING Unlined
  • EN388 --
  • GRIP Gloves W/Spun Dyneema®
  • COATING MATERIAL Uncoated
  • CUT LEVEL A2
  • APPROVALS OR CERTIFICATIONS ASTM F1790-04, ANSI/ISEA 105-2000
  • USAGE Food Processing, Glove Liner
  • ABRASION LEVEL --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Gloves W/Spun Dyneema®, 13 Gauge, Light Weight, XS

PIP Gloves W/Spun Dyneema®, 13 Gauge, Light Weight, XS

Item #: WBB676914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant