Ammex® GWGN Gloveworks Industrial Grade Textured Nitrile Gloves, Powder-Free, L, Green, 100/Box
|
Questions & Answers (0)
Product Description
Ammex® Gloveworks HD Diamond Textured Nitrile Industrial Gloves, L, Green, 100/Box
Your job is tough-you work with tools, machinery, harsh chemicals. You need a glove that can stand up to more.
Your job is tough-you work with tools, machinery, harsh chemicals. You need a glove that can stand up to more.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 24.4 lbs |
| Size | L |
| Cuff Length | 9-1/2 in |
| Thickness | 8.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Green |
| Application | Industrial, Metal Working, Painting, Material Handling, Facilities Maintenance |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Painting, Industrial, Automotive, Chemical, Janitorial |
| Description | GWGN Gloveworks Industrial Grade Textured Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GWGN46100 |
| Texture | Diamond |
| Grade | Industrial |
| Coating Material | Chlorinated |
| Brand | Ammex |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.2600, ISO 9001:2015 |