x

Take 15% off your entire order!

Offer applied at checkout

Glow Anti-Slip Tape - 12"X60'

Glow Anti-Slip Tape - 12"X60'

Item #: WBB169111

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$812.11 up to 19% OFF

Price: $660.00

$110.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes - 12" X 60'
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

  • LENGTH FEET 60
  • WIDTH INCHES 12
  • COLOR FINISH Solid Glow
  • BRAND National Marker Company
  • CONSTRUCTION Photoluminescent Polyester
  • DESCRIPTION 60' Roll
  • MANUFACTURERS PART NUMBER GAGT1260
  • TYPE Glow Anti-Slip Tape
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glow Anti-Slip Tape - 12"X60'

Glow Anti-Slip Tape - 12"X60'

Item #: WBB169111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant