Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Glow Anti-Slip Tape - 6"X24' - Pkg Qty 10

Glow Anti-Slip Tape - 6"X24' - Pkg Qty 10

Item #: WBB169115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$157.95 ea.

Price: $1,579.50 / Pkg of 10

$263.25/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60'

Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60'

Glow Tape - Red 2"X30'

Glow Tape - Red 2"X30'

Photoluminescent Polyester Tape W/Self-Adhesive Backing, 1" X 164 Feet, UL1994-Listed

Photoluminescent Polyester Tape W/Self-Adhesive Backing, 1" X 164 Feet, UL1994-Listed

Glow Tape - 2"X100'

Glow Tape - 2"X100'

Glow Tape - 1"X100'

Glow Tape - 1"X100'

Glow Tape - 1"X100' Price Per Roll

Glow Tape - 1"X100' Price Per Roll

Safety Glow Photoluminescent Tape, 6"W x 30'L Roll, 523526P

Safety Glow Photoluminescent Tape, 6"W x 30'L Roll, 523526P

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft,2/case

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft,2/case

Tuff Mark Tape, Yellow/Black, 4"W x 100'L Roll, TM1204YB

Tuff Mark Tape, Yellow/Black, 4"W x 100'L Roll, TM1204YB

GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes 6"x24"
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

Product Details

  • Type Glow Anti-Slip Tape
  • Brand National Marker Company
  • Description 50 Sets, 24" Each
  • Material Photoluminescent Polyester
  • Manufacturers Part Number GAGT39-10
  • Color Family Solid Glow

Weights & Dimensions

  • Width 6 in
  • Length 2 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glow Anti-Slip Tape - 6"X24' - Pkg Qty 10

Glow Anti-Slip Tape - 6"X24' - Pkg Qty 10

Item #: WBB169115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant