Glow Braille - NOT AN EXIT
Write a Review
|
Questions & Answers (0)
Product Description
GLOW OFFICE ADA SIGNS
Glow ADA Braille Signs - Not an Exit Braile
These glow signs feature Grade II dome-shaped Braille and 1/32" acrylic profile with raised letters. These signs meet ADA requirements. Large print lettering allows easy comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, to be visible sudden black out conditions. Provides over 6 hours of illumination. Constructed of Gravo-Tac; which is ideal for indoor tactile ADA signage applications. Signs measure 8"x8" and feature 3M adhesive back.
Glow ADA Braille Signs - Not an Exit Braile
These glow signs feature Grade II dome-shaped Braille and 1/32" acrylic profile with raised letters. These signs meet ADA requirements. Large print lettering allows easy comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, to be visible sudden black out conditions. Provides over 6 hours of illumination. Constructed of Gravo-Tac; which is ideal for indoor tactile ADA signage applications. Signs measure 8"x8" and feature 3M adhesive back.
PRICE
$88.61
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 8 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Not An Exit |
| Mounting Location | None |
| Material | Gravoply |
| Description | NOT AN EXIT |
| Manufacturers Part Number | GADA112BK |
| Brand | Accuform |