Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB169320

MPN #: GWFS9

Glow Floor Sign - Exit w/ Arrow

Product Description
GLOW WALK-ON FLOOR SIGNS
Floor Signs Exit w/Arrow"
Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17" in diameter and are laminated with anti-skid tread to avoid slips and falls.

PRICE
$64.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness4 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendExit
ColorRed
Mounting LocationNone
MaterialPlastic
Package Quantity1
DescriptionExit w/ Arrow
Manufacturers Part NumberGWFS9
BrandAccuform