Heskins Glow in the Dark "Watch Your Step" Anti Slip Stair Tread 24"L x 6"W
Write a Review
|
Questions & Answers (0)
Product Description
Glow-in-the-Dark "Watch your step" Anti-Slip Treads measure 6" x 24", making them perfect for stairs, ledges, and walkways. These durable treads combine slip resistance with photoluminescent material for visibility in low light or power outages.
PRICE
$13.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 6 in |
Product Details
| Style | Watch Your Step |
| Type | Glow In The Dark Anti Slip Treads |
| Material | Alumnimum Oxide |
| Package Quantity | 1 |
| Color | Black/Green |
| Manufacturers Part Number | GIDWATCH |
| Brand | Heskins |