Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Glow Tape - 2"X30'

Glow Tape - 2"X30'

Item #: WBB169118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.60 up to 8% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60'

Heskins Standard Black Anti Slip Tape, Glow In The Dark, 2" x 60'

Glow Tape - Red 2"X30'

Glow Tape - Red 2"X30'

Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30'

Heskins Photoluminescent Egress Tape, Glow In The Dark, 1" x 30'

Glow Tape - 2"X100'

Glow Tape - 2"X100'

Photoluminescent Aluminum Strip 1" X 4 Feet

Photoluminescent Aluminum Strip 1" X 4 Feet

Glow Tape - 1"X100'

Glow Tape - 1"X100'

Glow Tape - 1"X100' Price Per Roll

Glow Tape - 1"X100' Price Per Roll

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

Conspicuity DOT-C2 Reflective Tape, Red/White, 2"W x 30'L Roll, V57203SR

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft,1/case

Free Shipping

GLOW ANTI-SLIP TAPES
Glow Anti-Slip Tapes 2" x 30'
Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

Weights & Dimensions

  • Width 2 in
  • Length 30 ft

Product Details

  • Type Glow Tape
  • Brand National Marker Company
  • Description 30' Roll
  • Material Vinyl
  • Manufacturers Part Number SGLT2G
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glow Tape - 2"X30'

Glow Tape - 2"X30'

Item #: WBB169118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant