Features:
- ANSI-compliant polyester mesh (3.3oz)
- Hook and loop closure
- 2" ANSI-compliant reflective
Weights & Dimensions
| Weight | 0.3 lbs |
| Size | XS |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Closure Type | Hook & Loop |
| Material | Polyester |
| Description | GloWear® 8205HL Super Economy Mesh Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 20971 |
| Primary Use | High Visibility, Reflective Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |