Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3139567

MPN #: 23017

Ergodyne® GloWear® 8210Z-BK Hi-Vis Safety Vest, ANSI Class 2, 2XL/3XL, Lime

Product Description
The GloWear® 8210Z-BK Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2" reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist.

Features:
  • High Visibility - ANSI/ISEA 107, Type R Class 2 certified with 2"reflective tape for low-light visibility
  • Lightweight Breathability - 100% polyester mesh
  • Black Paneling - Hides dirt, dust and sweat for long-lasting wear
  • Easy On & Off - Zipper closure
  • Pockets - 1 interior and 1 exterior for storage of cell phones, tablets, pens and more
  • Mic Tab - For convenient radio access
  • Dual Sizing - To fit a range of body sizes
  • Adjustable Waist (S/M) - Elastic cinch cord waist on size S/M to make for a smaller, customized fit
  • Machine Washable


PRICE
$11.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Size2XL/3XL

Product Details

TypeClass 2 Hi Visibility Vest
Reflective TapeSolid
ClassANSI Class 2
ColorLime Green
Number of Pockets2
ProtectionHigh Visibility, Reflective
Closure TypeZipper
MaterialPolyester
Description8210Z-BK Hi-Vis Safety Vest
Package Quantity1
GenderUnisex
FeaturesMachine Washable
Manufacturers Part Number23017
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107, Type R Class 2