Features:
- ANSI-compliant polyester mesh (3.3oz)
- Zipper closure
- Reflective set on 4.5" contrasting color background
- 2" ANSI-compliant reflective
- Pockets: One inside
This product will be restocked soon
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | XS |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 1 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | GloWear® 8229Z Economy Two Tone Vest |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 21291 |
| Primary Use | High Visibility, Reflective Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |