Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2396149

MPN #: 24183

Ergodyne® GloWear® 8231TVK Hi-Vis Tool Tethering Safety Vest Kit, S/M, Type R, Class 2

Product Description
The GloWear® 8231TVK Hi-Vis Tool Tethering Safety Vest Kit - Type R Class 2, Dual Certified provides versatile tethering and storage options for working at heights.

Features:
  • DUAL CERTIFIED – ANSI/ISEA 121 and ANSI/ISEA 107 certified vest for dropped object prevention and hi-visibility compliance
  • 20+ TETHERING POINTS – All ANSI 121-certified to 2 lbs and 4-foot max tether
  • WEAR OVER FALL HARNESSES – Back/side d-ring enables wear over fall protection systems for maximum visibility, easy access to tethers and increased material longevity
  • LOW-LIGHT VISIBILITY – ANSI 107 Type R Class 2 compliant
  • 2 TOOL POCKETS – Strategic and easily-accessible tool storage while tethered
  • LANYARD INTEGRATION – 2 chest pockets designed for the Squids 3000, 3001, 3010, or 3011 retractable tool lanyards

Kit Includes:
  • GloWear 8231TV Hi Vis Tool Tethering Safety Vest
  • Squids 3156 Coil Lanyard with Single Carabiner: For tethering a hard hat or small tools (2lbs // 0.9kg)
  • Squids 3166 Coil Lanyard with Dual Carabiners: For tethering small tools (2lbs // 0.9kg)
  • Squids 3003 Retractable Tool Lanyard: For tethering small tools (2lbs // 0.9kg), fits in "retractable" pocket-carabiner hangs through cut out, casing remains hidden

PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeS/M

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeZipper
MaterialPolyester
Package Quantity1
DescriptionTool Tethering Safety Vest Kit
ColorLime Green
Manufacturers Part Number24183
Number of Pockets5
BrandErgodyne