Features:
- ANSI-compliant poly solid front (3.6 oz.) / mesh back (3.3 oz.)
- Zipper closure
- 2" Level 2 ANSI-compliant tape
- Tape set on 3.5" contrasting color background
- Pockets: Two inside, four outside
- Lime, Orange
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Solid Front, Mesh Back |
| Description | GloWear® 8248Z Two-Tone Surveyors Vest |
| Color | Orange |
| Manufacturers Part Number | 24069 |
| Number of Pockets | 6 |
| Brand | Ergodyne |