- ANSI-certified poly solid front (3.6 oz.) / mesh back (3.3 oz.)
- Zipper closure
- 2 Level 2 ANSI-certified tape
- Pockets: Two inside, two outside
- Lime, Orange
Ergodyne® GloWear® 8249Z Class 2 Economy Surveyors Vest, Orange, 4XL/5XL
|
Questions & Answers (0)
Product Description
Class 2 Economy Surveyors Vest: Solid front, Mesh back, Zipper closure
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Solid Front, Mesh Back |
| Package Quantity | 1 |
| Description | GloWear® 8249Z Economy Surveyors Vest |
| Color | Orange |
| Manufacturers Part Number | 24019 |
| Brand | Ergodyne |