Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135582

MPN #: 24021

Ergodyne® GloWear® 8249Z Economy Surveyors Vest, Zipper, Class 2, XS, Lime

Product Description
The GloWear 8249Z Hi-Vis Surveyors Vest is an ANSI 107 Type R, Class 2 economy vest with a 3.6oz polyester solid front and breathable 3.3oz polyester mesh back. This hi-vis vest features 2" reflective tape for enhanced low-light visibility. With two interior and two exterior pockets, including a cell phone chest pocket, this vest provides ample storage for pens, notebooks, tablets and more. A single mic tab allows convenient radio access, and a zipper closure makes for easy on and off.

DUAL SIZING
This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. The 8246Z-S Hi-Vis Surveyors Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Features:
  • HIGH VISIBILITY – ANSI/ISEA 107, Type R Class 2 compliant with 2" reflective tape for low-light visibility
  • SOLID FRONT & MESH BACK – Lightweight 3.6oz polyester solid front with breathable 3.3oz polyester mesh back
  • EASY ON & OFF – Zipper closure
  • POCKETS – 2 interior, 2 exterior for storage of cell phones, tablets, pens and more
  • MIC TAB – For convenient radio access
  • DUAL SIZING – To fit a range of body sizes
  • MACHINE WASHABLE


PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
SizeXS

Product Details

TypeSurveyors Hi Visibility Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets4
Closure TypeZipper
MaterialPolyester
DescriptionGloWear® 8249Z Economy Surveyors Vest
GenderUnisex
Package Quantity1
Manufacturers Part Number24021
Primary UseHigh Visibility, Reflective Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2