Features:
- ANSI-compliant polyester mesh back(3.6oz)
- Zipper closure
- Lanyard grommet holes + structured webbing
- 2" ANSI-compliant reflective
- Pockets: Four outside, two inside
- One large zippered rear document / tablet pocket
- Dual radio mic tabs
This product will be restocked soon
Weights & Dimensions
| Weight | 1 lbs |
| Size | S/M |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 7 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | GloWear® 8253HDZ Heavy Duty Mesh Surveyors Vest |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 23313 |
| Primary Use | High Visibility, Reflective Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |