- ANSI-certified modacrylic mesh (5.4 oz.)
- Fabric passes ASTM F1506; ATPV of 5.0 cal/cm²
- 3M™ Scotchlite FR Reflective Material, 2 Level 2 ANSI-certified
- FR hook & loop closure
- D-ring access slot
- Pockets: One inside, one dual pen pocket
- Lime
Ergodyne® GloWear® 8260FRHL Class 2 FR Modacrylic Vest, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Fire Resistant Modacrylic Vest: ASTM F1506-certified modacrylic mesh fabric. Hook & loop closure and D-ring access
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Modacrylic Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8260FRHL Class 2 FR Vest |
| Color | Lime Green |
| Manufacturers Part Number | 21493 |
| Primary Use | Fire Protection |
| Brand | Ergodyne |