Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113001

MPN #: 21867

Ergodyne GloWear 8263FRHL Hi-Vis FR Safety Vest, Class 2, Mesh, Hook/Loop, Economy, 2XL/3XL, Lime

Product Description
The GloWear 8263FRHL Hi-Vis FR Safety Vest is a Type R Class 2 vest compliant to ASTM F1506 for flame resistance. Designed to be worn as part of a complete FR garment system, this ANSI-approved mesh work vest is tested and certified to an ATPV 5.1 cal/cm², NFPA 70E CAT 1.

FR & ANSI 107- COMPLIANT

This ASTM F1506 and ANSI/ISEA 107 Class 2 safety vest is made of 60% modacrylic mesh and 40% cotton for comfort and breathability. This reflective vest also features a 2 FR reflective tape for heightened visibility at night or in low-light environments.

POCKETS & ACCESSORIES

Included in the vest are one interior pocket, one dual pen pocket and a single flame-resistant radio mic tab. There is D-ring access on the back for wearing over fall protection harnesses, and a hook & loop closure for easy on/off.

This FR high-visibility vest is ideal for workers in occupations with electrical arc flash risk, including electrical and utilities.

Features:
  • FLAME RESISTANT – Certified and tested to ASTM F1506; ATPV of 5.1 cal/cm²; NFPA 70E CAT 1 for protection against arc flash hazards
  • HIGH VISIBILITY – ANSI/ISEA 107, Type R Class 2 compliant with 2" FR reflective tape for low-light visibility
  • BREATHABLE FR MESH – 6.1oz modacrylic mesh/cotton body and binding (60% modacrylic mesh, 40% cotton)
  • EASY ON/OFF – FR hook & loop closure with D-ring access on back of vest for wear over fall protection harnesses
  • CONVENIENT POCKETS – 1 interior, 1 dual pen pocket
  • FR MIC TAB – For convenient radio access
  • MACHINE WASHABLE


PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL/3XL
Fits Chest Size52-58 in

Product Details

TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 2, Type R
Closure TypeHook & Loop
MaterialModacrylic Mesh
Package Quantity1
ColorLime Green
SeriesGloWear
Number of Pockets2
BrandErgodyne

Compliance & Certifications

CertificationsANSI 107, ASTM F1506, ATPV RATING, CAT 1, NFPA 70E