Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3146254

MPN #: 23974

Ergodyne® GloWear® 8275 Hi-Vis Thermal Workwear Jacket, Type R, ANSI Class 2, L, Lime

Product Description
The Glowear® 8275 Heavy-Duty Hi-Vis Workwear Jacket is a rugged midweight jacket for warmth in cool to cold conditions. The 150D polyester twill shell features a wind- and water-resistant PU coating for long-lasting durability and dry all-day wear. The body and hood are lined with warm and comfortable 280g sherpa, while the flexible gusseted shoulders feature 40gm quilted insulation for warmth without compromised mobility. Black panels on the front and arms of the jacket hide dirt, dust and sweat. For a custom fit that keeps cold air out, this hi-vis work jacket features rib knit cuffs, an elastic bungee waist, drawstring hood and a long tail that won't ride up. Built for the job, the hood is large enough to be pulled up over hard hats. A zippered closure with snap buttons makes for easy on and off.

Features:
  • Durable - 150D polyester twill shell with reinforced shoulders for long-lasting wear
  • Weather-Resistant - Wind- and water-resistant PU coating for protection from the elements
  • Midweight Warmth - Comfortable 280g sherpa lining on body and hood and 40g quilted sleeves for warmth in cold conditions
  • Type R, Class 2 - ANSI/ISEA 107-2020 compliant fluorescent material and 2" reflective tape for night-time conspicuity
  • Full Range Of Motion - Flexible gusseted shoulders allow arms and shoulders to move freely
  • Adjustable - Rib knit cuffs, elastic bungee waist, drawstring hood and long tail make for a custom fit that keeps cold out
  • Black Paneling - Hides dirt, dust and sweat for long-lasting wear
  • Large Hood - Fits over hard hats
  • Construction: Insulated, Pu Coating, Quilted, Adjustable, Drawstring Waist
  • Easy On & Off - Secure zipper closure with snap buttons
  • Exterior Pockets - 2 lower slash pockets, 2 lower snap pockets and 2 chest pockets
  • Interior Pockets - 1 hook & loop, 1 zippered for added security
  • D-Ring - For convenient access to keys, glove clips, etc.
  • Machine Washable
  • Pockets & Accessories - This sherpa-lined hi-vis jacket features 8 pockets for convenient storage. On the exterior is a zippered cell phone chest pocket (fits larger smartphones), an open chest pocket with pen slot, 2 lower front snap pockets and 2 lower front slash pockets. There are 2 interior pockets-1 with a hook & loop closure and 1 with a zipper for added security. The bottom right of the jacket also features a D-ring for clipping keys, glove clips or other small accessories. An Ergodyne badge on the left sleeve leaves the back open for logo customization
  • ANSI/ISEA 107-2020 Compliant - This reflective coat is an ANSI/ISEA 107-2020 Type R, Class 2 garment and features 2" ANSI-compliant 3M Schotchlite™ reflective stripes for nighttime visibility. This heavy-duty hi-vis workwear jacket is ideal for anyone working in cool to cold conditions, including construction, transportation, baggage handling, municipalities or around work near moving vehicles


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Weight3 lbs
SizeL

Product Details

TypeHigh Visibility Thermal Jacket
Reflective TapeYes
ClassANSI Class 2
ColorGreen
Number of Pockets8
StyleThermal
Closure TypeZipper & Snap
MaterialPolyester
Front ClosureZipper & Snap
DescriptionWeather-Resistant Jacket
Package Quantity1
GenderUnisex
Manufacturers Part Number23974
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

ANSI TypeR
CertificationsANSI/ISEA 107-2020