Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135437

MPN #: 22586

Ergodyne® GloWear® 8280BK Hi-Vis Performance T-Shirt, Black Bottom, Class 2, 2XL, Orange

Product Description
GloWear® 8280BK Hi-Vis Performance T-Shirt - Type R, Class 2, Black Bottom

Class 2 Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.

Features:
  • ANSI-compliant polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" ANSI-compliant 3M Scotchlite Comfort Trim segmented reflective
  • Pockets: One outside chest
  • Under-arm vents
  • Black front and collar hide dirt and wear


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHi-Visibility Shirt
Reflective Tape3M, Heat Applied, Segmented
ClassANSI Class 2
ColorOrange
Number of Pockets1
ProtectionHigh Visibility, Reflective, UV/Sun Protection
StyleT-Shirt
MaterialPolyester
DescriptionGloWear Hi-Vis Performance T-Shirt
Package Quantity1
GenderUnisex
Manufacturers Part Number22586
Primary UseHeat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2