Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135477

MPN #: 22518

Ergodyne® GloWear® 8289BK Hi-Vis T-Shirt, Black Bottom, Class 2, 4XL, Orange

Product Description
GloWear® 8289BK Hi-Vis T-Shirt - Type R, Class 2, Black Front

Class 2 Black Front T-Shirt: Lightweight birds' eye knit t-shirt with black front to keep high wear area looking clean.

Features:
  • ANSI-compliant polyester breathable knit (4.1oz)
  • Moisture wicking treatment
  • 30+ UPF for protection against harmful UV
  • 2" ANSI-compliant heat transfer reflective
  • Pockets: One outside chest
  • Black accents on front high wear area


PRICE
$22.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHi-Visibility Shirt
Reflective TapeHeat Applied, Segmented
ClassANSI Class 2
ColorOrange
Number of Pockets1
ProtectionHigh Visibility, Reflective, UV/Sun Protection
StyleT-Shirt
MaterialPolyester
DescriptionGloWear Hi-Vis T-Shirt
GenderUnisex
Package Quantity1
Manufacturers Part Number22518
Primary UseHeat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 2