Features:
- ANSI-compliant polyester breathable knit (4.1oz)
- Moisture wicking treatment
- 30+ UPF for protection against harmful UV
- 2" ANSI-compliant heat transfer reflective
- Pockets: One outside chest
- Black accents on front high wear area
This product will be restocked soon
Weights & Dimensions
| Size | L |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | Heat Applied, Segmented |
| Class | ANSI Class 2 |
| Color | Green |
| Number of Pockets | 1 |
| Protection | High Visibility, Reflective, UV/Sun Protection |
| Style | T-Shirt |
| Material | Polyester |
| Description | GloWear Hi-Vis T-Shirt |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 22504 |
| Primary Use | Heat Stress Protection |
| Brand | GloWear by Ergodyne |
Compliance & Certifications
| Certifications | ANSI 107 Type R, Class 2 |