- ANSI-certified polyester mesh (3.3 oz.)
- Zipper closure
- 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
- Pockets: One inside
- Lime, Orange
- Tape set on 4.5 contrasting color background
Ergodyne® GloWear® 8330Z Class 3 Two-Tone Vest, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Class 3 Two-Tone Vest: Solid, Zipper closure.
PRICE
$21.25
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Class 3 Hi Visibility Vest |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | GloWear® 8330Z Class 3 Two-Tone Vest |
| Color | Lime Green |
| Manufacturers Part Number | 22183 |
| Brand | Ergodyne |