Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB567703

MPN #: 22215

Ergodyne® GloWear® 8356FRHL Class 3 FR Modacrylic Vest - Lime, 22215

Product Description
Brighter than a champagne supernova, these vests combine 360° of ANSI-compliant visibility with heavy-duty construction, lightweight breathable fabrics, and convenient pockets. When you need maximum visibility, this is the series for you.With the most background and reflective material, GloWear® Class 3 vests are for workers in complex environments, exposed to higher vehicle speeds, and responsible for high task loads. We load these vests with 3MTM ScotchliteTM Retroreflective tape, ANSI-compliant background materials, and lots of fabric and closure choices.

Features:

  • ANSI-compliant modacrylic mesh (5.4 oz.) body and binding
  • Fabric passes ASTM F1506; ATPV of 5.1 cal/cm²
  • 3MTM ScotchliteTM FR Reflective Material, 2" Level 2 ANSI-compliant
  • FR hook & loop closure
  • D-ring access slot
  • Pockets: One inside, one dual pen pocket
  • Lime
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL/XL

Product Details

TypeFlame Resistant Hi Visibility Vest
ClassANSI Class 3
Closure TypeHook & Loop
MaterialModacrylic Mesh
DescriptionGloWear® 8356FRHL Class 3 FR Vest
ColorLime Green
Manufacturers Part Number22215
BrandErgodyne