Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306454

MPN #: 24318

Ergodyne® GloWear® 8365 Class 3 Rain Jacket, Orange, 4XL

Product Description
GloWear® 8365 Class 3 Rain Jacket, Orange, 4-X-Large

Class 3 Rain Jacket: Breathable poly shell keeps the rain out while letting perspiration escape
  • Weatherproof outer shell constructed of 300D oxford
  • Breathable PU coating
  • Polyester mesh lining
  • YKK #5 Zippers
  • 3M™ Scotchlite Reflective Material, 2 Level 2 ANSI-certified
  • Pockets: 2 front, cell phone
  • Lime, Orange


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHigh Visibility Rain Coat
ClassANSI Class 3
Material300D Oxford/PU Coating
Package Quantity1
ColorOrange
Manufacturers Part Number24318
Primary UseCold Weather Protection
BrandErgodyne