Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135574

MPN #: 21844

Ergodyne® GloWear 8372 Hi-Vis Hooded Sweatshirt, Black Bottom, Full Zip, Class 3, L, Lime

Product Description
The GloWear® 8372 Hi-Vis Zip-Up Hoodie meets ANSI/ISEA 107-2015 Type R, Class 3 Standards for safety and is designed with high-quality 100% polyester polar fleece to provide conspicuity and warmth during chilly days. This safety sweatshirt has two slash-style pockets great for additional hand warmth and storage. The bottom front and wrist sections of the sweatshirt are black to prevent a dirty look where it matters most. There is 2" ANSI-compliant silver reflective tape on torso, shoulders and sleeves making this a great reflective hoodie to wear as night falls for effective visibility. The zipper front closure, drawstring hood and elastic knit waistband and cuffs keep the heat in for all-day warmth throughout the workday. GloWear® Hi-Vis Sweatshirts are perfect for jobsites in high-traffic areas like road construction or anywhere that requires high visibility clothing. They're also great for biking, snowmobiling, snow shoeing, ice fishing and all your outdoor adventures when it's chilly and you need to be seen.

Features:
  • ANSI/ISEA 107-2015 Type R, Class 3 compliant
  • 100% oxford polyester lined with polar fleece keeps you warm
  • 2" ANSI-compliant silver reflective material enhances visibility at night or during low visibility conditions
  • Drawstring hood allows adjustability throughout the workday
  • Black front and lower arm sections hide dirt and grime
  • Slash-style pockets for additional hand warmth and storage
  • Full zipper front closure for easy on/off


PRICE
$63.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHi-Visibility Shirt
Reflective TapeHeat Applied, Solid
ClassANSI Class 3
ColorGreen
Number of Pockets2
ProtectionHigh Visibility, Reflective, Cold Temperature Protection
StyleSweatshirt
MaterialPolyester
DescriptionGloWear Hi-Vis Hooded Sweatshirt
GenderUnisex
Package Quantity1
Manufacturers Part Number21844
Primary UseRoad Construction, Heat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 3