Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135523

MPN #: 21883

Ergodyne® GloWear® 8373 Hi-Vis Hooded Sweatshirt, Black Bottom, Class 3, M, Lime

Product Description
The GloWear® 8373 Hi-Vis Pullover Hoodie meets ANSI/ISEA 107-2015 Type R, Class 3 Standards for safety and is designed with high-quality 100% polyester polar fleece to provide conspicuity and warmth during chilly days. This safety sweatshirt has a pouch-style pocket great for additional hand warmth and storage. The bottom front and wrist sections of the sweatshirt are black to prevent a dirty look where it matters most. The contrasting high visibility yellow/lime color provides ultimate visibility. There is 2" ANSI-compliant silver reflective tape on the torso, shoulders and sleeves making it a great reflective hoodie to wear as night falls for effective visibility. The drawstring hood and elastic knit waistband and cuffs keep the heat in for all-day warmth throughout the workday. GloWear® Hi-Vis Sweatshirts are perfect for jobsites in high-traffic areas like road construction or anywhere that requires high visibility clothing. They're also great for biking, snowmobiling, snow shoeing, ice fishing and all your outdoor adventures when it's chilly and you need to be seen.

Features:
  • ANSI/ISEA 107-2015 Type R, Class 3 compliant
  • 100% oxford polyester lined with polar fleece keeps you warm
  • 2" ANSI-compliant silver reflective material enhances visibility at night or during low visibility conditions
  • Drawstring hood allows adjustability throughout the workday
  • Black front and lower arm sections hide dirt and grime
  • Pouch-style pocket for additional hand warmth and storage


PRICE
$57.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeHi-Visibility Shirt
Reflective TapeHeat Applied, Solid
ClassANSI Class 3
ColorGreen
Number of Pockets1
ProtectionHigh Visibility, Reflective, Cold Temperature Protection
StyleSweatshirt
MaterialPolyester
DescriptionGloWear Hi-Vis Hooded Sweatshirt
GenderUnisex
Package Quantity1
Manufacturers Part Number21883
Primary UseRoad Construction, Heat Stress Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI 107 Type R, Class 3