Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274194

MPN #: 25617

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Orange, 3XL, 25617

Product Description
Class 3 Quilted Bomber Jacket: Fully quilted, insulated interior for warmth and hi-vis outer shell for compliance at an exceptional value.

Features
  • Weatherproof 300D oxford polyester outer shell
  • PU coating
  • Fully lined with 160g thermal quilted insulation
  • 2" ANSI-compliant reflective material
  • Black panels hide dirt and wear
  • Inset hood with drawstring and stoppers
  • Cell phone chest pocket
  • Dual slot pen pocket on arm
  • Dual mic tabs for clipping radios
  • Zipper front
PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
59.95
Buy 3+ units
57.95Save $2.00 (3%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Weight2 lbs
Size3XL
Fits Chest Size50-54"

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3, Type R
ColorOrange
Number of Pockets3
StyleBomber
Closure TypeZipper
High VisibilityYes
MaterialPolyester, Insulated
Front ClosureZipper
DescriptionQuilted Jacket
Package Quantity1
GenderUnisex
Manufacturers Part Number25617
Primary UseCold Weather Protection
Water ResistantYes
BrandErgodyne

Compliance & Certifications

CertificationsANSI/SEA 107-2015