Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Orange, S, 25612

Model #: WBB2274241

MPN #: 25612

Clearance

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Orange, S, 25612

|
Questions & Answers (0)
PRICE
$32.95
was $44.95
Save $12.00 (27%)
Ships in One Business Day
Class 3 Quilted Bomber Jacket: Fully quilted, insulated interior for warmth and hi-vis outer shell for compliance at an exceptional value.

Features
  • Weatherproof 300D oxford polyester outer shell
  • PU coating
  • Fully lined with 160g thermal quilted insulation
  • 2" ANSI-compliant reflective material
  • Black panels hide dirt and wear
  • Inset hood with drawstring and stoppers
  • Cell phone chest pocket
  • Dual slot pen pocket on arm
  • Dual mic tabs for clipping radios
  • Zipper front
1
1
Easy online or call-in returns.