Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135287

MPN #: 25649

Ergodyne® GloWear® 8377EV Winter Bomber Jacket, Enhanced Visibility, 5XL, Black

Product Description
The GloWear® 8377EV Enhanced Visibility Reflective Winter Bomber Jacket is designed with a polyester outer shell + PU coating for water- and wind-resistant protection from the elements, plus 160g thermal quilted insulation for comfortable no-bulk warmth. With unique 2" black reflective tape set on black fabric, this jacket maintains a low-profile look in the daytime while enhancing visibility at night or in low-light conditions.

The adjustable inset hood features drawstrings and stoppers for a custom fit, and can easily be zipped in or out depending on weather conditions or personal preference. Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves. A full front zippered closure makes for easy on and off.

Features:
  • WIND + WATER RESISTANT - 300D oxford polyester outer shell + PU coating resists wind and water for dry comfort
  • THERMAL INSULATION - 160g quilted insulation for comfortable warmth without extra bulk
  • ENHANCED VISIBILITY WHEN YOU NEED IT - 2" black reflective tape remains low-profile during the day while enhancing visibility at night or in low light
  • ADJUSTABLE INSET HOOD - With drawstrings and stoppers, easily zips in or out depending on weather conditions or personal preference
  • EASY ON & OFF - Secure zippered closure
  • POCKETS + ACCESSORIES - 1 cell phone chest pocket, 2 lower front pockets, 1 dual slot pen pocket, dual mic tabs
  • MACHINE WASHABLE


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2
Size5XL

Product Details

TypeThermal Bomber
ColorBlack
Number of Pockets4
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
StyleBomber
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
GenderUnisex
Package Quantity1
Manufacturers Part Number25649
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne