Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GloWear by Ergodyne

Model # :WBB3135294

MPN #: 25567

Ergodyne® GloWear® 8384 Hi-Vis Quilted Parka Winter Jacket, 3XL, Lime

Product Description
The GloWear® 8384 Type R Class 3 Hi-Vis Winter Jacket Quilted Parka is the ideal warm winter work jacket for safety on the job. This Type R high visibility jacket has an insulated interior with fleece for warmth in frigid conditions.

This winter workwear features 160g thermal insulation plus fleece, which traps body heat to keep you warmer in the cold. The 300D oxford polyester outer shell with PU coating resists water and wind, for dry comfort all day. The black panels hide dirt and wear. Cuffs feature hook and loop straps to seal out the cold.

Features:
  • WIND + WATER RESISTANT – 300D oxford outer shell + PU coating resists wind and water to keep you dry
  • 160g INSULATION – Body and sleeves are lined with 160g thermal quilted insulation for warmth without the extra bulk
  • TYPE R, CLASS 3 – 2" ANSI-compliant reflective material for night-time conspicuity
  • INTERNAL WAIST CORD – Cinches tight to keep out the cold
  • POCKETS + ACCESSORIES – Cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios
  • DIRT HIDING PANELS – Black panels on the sleeves and front of the jacket to hide dirt and wear
  • INSET HOOD – With drawstring and stoppers
  • MACHINE WASHABLE


PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Size3XL

Product Details

TypeThermal
ClassANSI Class 3
ColorGreen
Number of Pockets2
ProtectionCold Temperature Protection, High Viz, Reflective, Water And Wind Resistant
Style8384
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
GenderUnisex
Package Quantity1
Manufacturers Part Number25567
WaterproofNo
Primary UseCold Weather Protection
BrandGloWear by Ergodyne

Compliance & Certifications

CertificationsANSI/ISEA 107-2015 Type R Class 3