- Weatherproof outer shell constructed of 300D oxford
- Breathable PU coating
- Polyester mesh lining
- 2 Level 2 ANSI-certified tape (3M™ Scotchlite)
- Lime or Orange
- Pockets: 2 side pockets
- S, M, L, XL, 2XL, 3XL, 4XL, 5XL
- Standards: ANSI/ISEA 107-Class E
Ergodyne® GloWear® 8915 Class E Rain Pants, Lime, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
GloWear® 8915 Class E Rain Pants, Lime, 2-X-Large
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 |
| Size | 2XL |
| Inseam Length | 32-1/8" |
| Fits Waist Size | 42-46" |
Product Details
| Type | High Visibility Rain Pants |
| Reflective Tape | Yes |
| Class | ANSI Class E |
| Color | Green |
| Number of Pockets | 1 |
| Series | GloWear® 8915 |
| Number of Inside Pockets | 0 |
| Insulated | No |
| Closure Type | Elastic |
| High Visibility | Yes |
| Material | Oxford |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 24426 |
| Waterproof | Yes |
| Number of Outside Pockets | 1 |
| Water Resistant | Yes |
| Brand | Ergodyne |