Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274179

MPN #: 25013

Ergodyne®GloWear® 8918BK Class E Hi-Vis Rain Overalls, Lime, M, 25013

Product Description
Ergodyne®GloWear® 8918BK Class E Black Bottom Rain Overalls, Lime, M, 25013

Class E Black Bottom Rain Bibs: Breathable waterproof comfort in a bib style with black accents to hide dirt in high wear areas.

Features
  • Weatherproof 300D oxford outer shell
  • Breathable PU coating
  • 2" ANSI-compliant 3M™ Scotchlite™ Reflective
  • Adjustable elastic suspenders
  • Zippered leg openings for easy on/off
  • Pockets: One right leg cargo pocket
  • Black accents on bottom of leg high wear areas
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/2 in
Weight2 lbs
SizeM
Inseam Length30-1/4"
Fits Waist Size30-34"

Product Details

TypeHigh Visibility Rain Overalls
Reflective TapeYes
ClassANSI Class E
ColorGreen
Number of Pockets1
SeriesGloWear® 8918BK
Number of Inside Pockets0
InsulatedNo
Closure TypeZipper
High VisibilityYes
MaterialPolyester, Insulated
DescriptionHi Vis Rain Overalls
GenderUnisex
Package Quantity1
Manufacturers Part Number25013
WaterproofYes
Number of Outside Pockets1
Water ResistantYes
BrandErgodyne