- ANSI-certified 150D oxford polyester
- Mesh venting panels
- 1 Level 2 ANSI-certified tape with contrasting color
- Two sizes: S/M (21-22.5/ 53-57cm) L/XL (22.5-24/ 57-61cm)
- Lime, Orange
Ergodyne® GloWear® 8935 Class HW Hi-Vis Ranger Hat, Lime, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Class Headwear Hi-Vis Ranger Hat: Wide brim and vented mesh panels
PRICE
$26.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | High Visibility Headwear |
| Material | Oxford Polyester |
| Package Quantity | 1 |
| Description | Hi-Vis Ranger Hat |
| Color | Green |
| Manufacturers Part Number | 23259 |
| Primary Use | Enhanced Visibility, Reflective, UV/ Sun Protection, Warm Temperature Protection |
| Brand | Ergodyne |