Ergodyne® GloWear® Two-Tone Mesh Vest, Reflective Binding, 4XL/5XL, Type R, Class 2, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Class 2 Two-Tone Mesh Vest w/ Reflective Binding: Breathable mesh, tons of storage and reflective binding accents.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Size | 4XL/5XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Two-Tone Mesh Vest |
| Color | Lime Green |
| Manufacturers Part Number | 24149 |
| Number of Pockets | 6 |
| Brand | Ergodyne |