GN 111.4 spiral retaining cables are used in connection with lightweight parts, such as rapid release pins and ball lock pins.
J.W. Winco GN111.4 Spiral Retaining Cables, Plastic, 2 Key Rings, 7.87"L, 0.94" Key Ring Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.87 in |
| Max Cable Length | 39.37 in |
Product Details
| Type | Retaining Cables |
| Country of Origin | Import |
| Finish | Plastic |
| Material | Polyurethane Plastic |
| Package Quantity | 1 |
| Description | Plastic Spiral Retaining Cables |
| Color | Black |
| Manufacturers Part Number | 111.4-200-24 |
| Brand | J.W. Winco |