x

Take 15% off your entire order!

Offer applied at checkout

Goff's Welding Screen - 6'W x 6'H - Red

Shown in 2 Qty. in Yellow

Goff's Welding Screen - 6'W x 6'H - Red

Item #: WBB685263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Green
  • Red
  • Grey

Red

$309.92 up to 22% OFF

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Goff's Welding Screen - 6'W x 6'H - Red

Create portable welding areas with Goff's Welding Screens. Constructed with a very strong, lightweight, 1-3/16" extruded aluminum frame made to stand up to tough shop environments. Ideal for protecting against arc welding, grinding sparks or flame cutting. Blocks 100% UV Light. 5 Colors Available. In order of Transparency: Yellow, Red, Blue, Green, Grey. Goff's Enterprises, Inc. warrants all Screen Material from failure in normal use due to defects in material or workmanship for a period of FIVE years from date of purchase and LIFETIME on the frame. Goff's Enterprises may elect to repair or replace defective or damaged goods.

Custom Sizes and other colors available; Call for more information.

  • WIDTH FEET 6
  • HEIGHT FEET 6
  • COLOR FINISH Red
  • APPROVAL/REGULATIONS CPAI-84 & California State Fire Marshall Code Approved, OSHA Approved
  • ASSEMBLY Unassembled
  • BRAND Goff's
  • CONSTRUCTION 14 mil thick Weldview PVC
  • LIMITED WARRANTY Limited 5 Year Warranty
  • MANUFACTURERS PART NUMBER GWS6X6R
  • MOUNT TYPE 1-3/16" Extruded Aluminum Frame
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Corner Filler Accessory for Goff's Screens

$19.00

1 item(s) added to cart.

Caster Kit Accessory for Goff's Screens

$69.95

1 item(s) added to cart.

Hinge Kit Accessory for Goff's Screens

$52.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Goff's Welding Screen - 6'W x 6'H - Red

Goff's Welding Screen - 6'W x 6'H - Red

Item #: WBB685263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant