x

Take 15% off your entire order!

Offer applied at checkout

+

GOJO® 800 Series Bag-in-Box Dispenser - 9034-12

GOJO® 800 Series Bag-in-Box Dispenser - 9034-12

Item #: WB260445

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GOJO® SURFACE MOUNT SOAP DISPENSERS
800 Series Dispenser - White
Ideal for general restroom use. Dispensers feature a viewing window for easy maintenance. GOJO 800 Series Dispensers use liquid lotion soap formulated for frequent use. Accepts 800 ml Liquid Soap Refills (sold separately). ADA compliant for push force. Measures 4-1/2"W x 4-1/8"D x 11"H. Lifetime Limited Warranty.

  • WIDTH INCHES 4-1/2
  • DEPTH INCHES 4
  • HEIGHT INCHES 11
  • CAPACITY 800 ml
  • COLOR FINISH White/Gray
  • BRAND GoJo
  • CONSTRUCTION Plastic
  • DESCRIPTION 800 Series Soap Dispenser
  • MANUFACTURERS PART NUMBER 9034-12
  • PACKAGE QUANTITY 1
  • STYLE Wall Mount Manual
  • TYPE Liquid
  • WALL-MOUNTABLE Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GOJO® 800 Series Bag-in-Box Dispenser - 9034-12

GOJO® 800 Series Bag-in-Box Dispenser - 9034-12

Item #: WB260445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GOJO® 800 Series Bag-in-Box Dispenser - 9034-12
    GOJO® 800 Series Bag-in-Box Dispenser - 9034-12
    GOJO® 800 Series Bag-in-Box Dispenser - 9034-12
    GOJO® 800 Series Bag-in-Box Dispenser - 9034-12
    GOJO® 800 Series Bag-in-Box Dispenser - 9034-12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant