x

Take 15% off your entire order!

Offer applied at checkout

+

GOJO® FMX-12™ Dispenser - 5150-06

GOJO® FMX-12™ Dispenser - 5150-06

Item #: WB260451

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GOJO® FMX-12™ Dispenser - 5150-06

The compact, wall-mounted design of this GOJO FMX-12 manual push foam hand soap dispenser saves space near your restroom sink. One 1250 mL refill pack of concentrated foaming soap provides over 1,700 individual hand washes to simplify inventory planning and reduce liquid soap storage needs.

The air infusion tip of this GOJO FMX-12 manual push foam hand soap dispenser creates a fluffy foam cleanser that feels soft to the touch while efficiently removing dirt, grease, and debris. The FMX-12 dispenser hand soap refills come in a range of fragrance options to suit your preferences, and the foam formulation saves time by reducing the need for lathering up. This GOJO FMX-12 manual push foam hand soap dispenser has a viewing window to simplify monitoring of the soap level. The filter change indicator light offers a visual reminder when maintenance is needed. Because soap is dispensed in single-use dollops, there's less mess to clean up around your restroom sink or hand-washing station.

  • WIDTH INCHES 6-1/4
  • DEPTH INCHES 5
  • HEIGHT INCHES 10
  • CAPACITY 1250 ml
  • COLOR FINISH White/Gray
  • BRAND GoJo
  • CONSTRUCTION Plastic
  • DESCRIPTION FMX-12 Soap Dispenser
  • MANUFACTURERS PART NUMBER 5150-06
  • PACKAGE QUANTITY 1
  • STYLE Wall Mount Manual
  • TYPE Foam
  • WALL-MOUNTABLE Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 04, 2018

    Gojo
    Your review:
    the Gojo soaps and dispensers are great and with the soap I am able to order and receive next day compared to the 3-6 month wait on some products
Product Q & A

There are no questions for this product.

Save $4.75 with this comparable product

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Item #: 640806

(4)

Ships same day.

$9.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GOJO® FMX-12™ Dispenser - 5150-06

GOJO® FMX-12™ Dispenser - 5150-06

Item #: WB260451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GOJO® FMX-12™ Dispenser - 5150-06
    GOJO® FMX-12™ Dispenser - 5150-06
    GOJO® FMX-12™ Dispenser - 5150-06
    GOJO® FMX-12™ Dispenser - 5150-06
    GOJO® FMX-12™ Dispenser - 5150-06
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant