Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2194528

MPN #: 7010326980

3M™ Hookit™ Gold Film Disc 255L 3" X NH P500 Grit Aluminum Oxide - Pkg Qty 4

Product Description
3M™ Hookit™ Gold Film Disc 255L 3" X NH P500 Grit Aluminum Oxide

3M™ Hookit™ Gold Film Disc 255L features aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. Our flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment.

Constructed of durable aluminum oxide; works well for most wood species. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade and a special loading resistant coating makes this disc a good choice when loading is a problem. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product.

Applications are AOEM Finish Prep/Repair, Finishing, Orbital Sanding, Paint/Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.

PRICE
$127.80  Sold in packages of 4 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM12000 rpm
Coat TypeOpen
ColorGold
ApplicationMetalworking, Paint Prep, Coating, Corrosion Removal, Woodworking, Composite
Series255L
Disc TypeHook & Loop Disc
GritP180
Tool CompatibilityDisc Sanders, Random Orbital Sanders
Manufacturers Part Number7010326980
GradeVery Fine
Abrasive MaterialAluminum Oxide
Attachment TypeHook & Loop
Brand3M
TrademarkHookit™