Take 15% off your entire order!

Offer applied at checkout

+

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair

Item #: WBB1105875

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • M
  • L
  • XL

M

Original Price: $11.00

Clearance Price: $9.45

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Honeywell Perfect Fit® Kevlar® Lightweight Gloves, Ladies' Size, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 10, 1 Pair

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair

The 100% Dupont Kevlar®® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. Thanks to the Neptune® coating the glove fibers repel liquids, avoiding damage to the Kevlar® strands and extending glove life. Protects hands from sharp metal, ceramic, glass and other edges. The reinforced thumb welt increases abrasion resistance also adding to glove durability. The ambidextrous gloves are fully washable and can be re-used many times. Industries: Automotive, Chemical and Machinery & Equipment.

  • LENGTH INCHES 9
  • COLOR Yellow
  • BRAND Ansell
  • DESCRIPTION GoldKnit® Heavy Weight Gloves
  • MANUFACTURERS PART NUMBER 70-225-8
  • MATERIAL(S) Kevlar® String Knit, PVC Dots
  • PACKAGE QUANTITY 1 Pair
  • SIZE M
  • THICKNESS MIL --
  • TYPE Uncoated Cut Resistant Gloves
  • APPLICATION Carpentry, Drywall, Roofing, Final Assembly Areas, General Material, Handling
  • ANTI-STATIC No
  • LATEX FREE No
  • THICKNESS --
  • GAUGE 7
  • CUFF STYLE Knit Wrist
  • LINING Kevlar
  • EN388 254X
  • COATING MATERIAL Uncoated
  • CUT LEVEL A3
  • APPROVALS OR CERTIFICATIONS EN388-254X, EN407-X1XXX
  • ABRASION LEVEL 3
  • USAGE Assembly, Machine Tooling, Auto body assembly, Metalwork
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

Item #: B308993

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.30

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 8, 1 Pair

Item #: B1105879

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.75

HyFlex®  Nitrile Coated Gloves, Ansell 11-900-8, 1 Pair - Pkg Qty 12

HyFlex® Nitrile Coated Gloves, Ansell 11-900-8, 1 Pair - Pkg Qty 12

Item #: B1105863

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair

Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair

Item #: WBB1105875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair
    Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair
    Neptune® Kevlar® Stringknit Gloves, Ansell 70-225, Size 8, 1 Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant