Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB269444WH

MPN #: QS-BIG-101 WT

Quantum Gondola Free Standing Slider System with 101 Tip Out Bins, White

Product Description
FREE STANDING SLIDER SYSTEMS - WHITE

Free standing slider systems combined with tip out bins create high density storage solutions for small to medium parts & supplies. Slider systems feature four individual panels that can be filled with tip out bins; 2 are fixed on rear panel and 2 slide easily from left to right to allow free access to all four panels. Made using heavy duty 14 gauge steel with a baked enamel white finish. Units measure 48"W x 18"D x 77"H overall. Tip Out Bins are made using white, break resistant injection molded plastic drawers with polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Hardware included. Steel Shelving Construction. Easy assembly.

(6) Bins: 8-7/8"L x 11-1/16"W x 13-5/8"H
(24) Bins: 5-7/8"L x 7-3/8"W x 8-5/8"H
(56) Bins: 5"L x 5-5/8"W x 7-1/2"H
(15) Bins: 3-3/4"L x 4-1/4"W x 5-3/4"H

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$4,695.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51-1/4 in
Height77 in
Weight239 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)3(F), 8(E), 14(D), 3(C)
Frame Color FamilyWhite
ColorWhite
Number of Bins101
MaterialSteel
Bin ColorWhite
Manufacturers Part NumberQS-BIG-101 WT
Bin MaterialPolystyrene
Shelf MaterialSteel
BrandQuantum Storage Systems