x

Take 15% off your entire order!

Offer applied at checkout

+

Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap

Accessories sold seperately

Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap

Item #: WB796472

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $206.95

Save $10.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
End Cap

These premium quality fixtures flexibly adapt to your needs. One-sided End Caps attached perpendicular to ends of rows. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

  • BRAND Lozier
  • WIDTH INCHES 36
  • HEIGHT INCHES 54
  • DEPTH INCHES 19
  • BASE SHELF DEPTH INCHES 16
  • UNIT TYPE End Cap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

36"W x 16"D Multi Position Shelf

$27.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap

Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap

Item #: WB796472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Lozier - Gondola Shelving, 36"W x 19"D x 54"H - End Cap
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant