x

Take 15% off your entire order!

Offer applied at checkout

+

Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter

Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter

Item #: WB796418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Add-On

    $119.95

  • 48"W x 16"D Multi Position Shelf

    $27.95

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Starter Wall Unit

These premium quality fixtures flexibly adapt to your needs. Purchase one Starter Unit to begin each row. Includes all trim to finish single Starter Unit or to add to the last Add-On Unit in a row. Sturdy construction includes 12 gauge uprights that support the height adjustable upper shelves with 500 lb. capacity (sold separately). Backplate is strong 1/4" masonite pegboard. Almond color with black toe kick plates. Easy assembly requires no nuts or bolts.

  • BRAND Lozier
  • WIDTH INCHES 48
  • HEIGHT INCHES 72
  • DEPTH INCHES 19
  • BASE SHELF DEPTH INCHES 16
  • UNIT TYPE Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • We are using the gondolas in our planogram room. Do I need a starter or can I just order wall units?

    Question Asked By: becky, October 21, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, The starter kit comes with the End Trim pieces. If you only order the wall units the edges will be unfinished. This may work for you if you are installing between 2 walls and the edges will not be visible. Thank you for your interest in our product!

Accessories
5" Double Hook

$1.29

Popular item in this category

Lozier - Gondola Shelving, 48"W x 19"D x 84"H Single Side - Wall Starter

Item #: 796422

Not Yet Rated

Available on or around 05/26/2021

$234.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter

Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter

Item #: WB796418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Lozier - Gondola Shelving, 48"W x 19"D x 72"H Single Side - Wall Starter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant