Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243463

Global Industrial™ Gondola Shelving, Double Sided Aisle Add-On, 48"W x 47"D x 60"H, Beige

Product Description
✓ Connects to a starter unit to build a traditional shopping aisle
✓ Pegboard back panel allows users to uniquely display merchandise
✓ Supports heavy loads with durable 7-gauge steel uprights

Maximize space and improve product visibility with this Global Industrial™ Gondola Shelving Double-Sided Add-On. Constructed from heavy-duty steel for lasting durability, it features an 18-gauge steel base shelf deck with an impressive 600 lb. capacity and a sturdy ¼" MDF pegboard panel. This add-on unit easily attaches to double-sided shelving starter kits and is perfect for placement in aisles. An ideal solution for supermarkets, convenience stores, pharmacies, and other retail spaces, this unit has an open design that allows customers to quickly browse and select products from multiple angles. Limited 1-Year Warranty.

  • Durable beige powder coat finish
  • Easily assembles & disassembles for convenient transport, installation, & relocation
  • Connect multiple units for seamless display runs
  • Dimensions: 48"W x 47"D x 60"H
  • Shelves & accessories sold separately
  • PRICE
    $365.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth47 in
    Height60 in

    Product Details

    TypeAdd On Shelving Unit
    Number of Sides2
    MaterialSteel
    ColorBeige
    Manufacturers Part Number243463
    BrandGlobal Industrial

    Warranty

    Warranty1 Year