Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243460

Global Industrial™ Gondola Shelving, Double Sided Aisle Starter, 48"W x 47"D x 54"H, Beige

Product Description
✓ 18-gauge steel base deck that serves as the beginning of a shopping aisle
✓ (4) adjustable 11-gauge steel shelves support up to 500 lbs.
✓ Heavy-duty 7-gauge steel uprights hold heavy loads

Maximize space and improve product visibility with the Global Industrial™ Gondola Shelving Double-Sided Starter Unit. Constructed from heavy-duty steel for lasting durability, this unit is equipped with (4) 11-gauge steel multi-position shelves, an 18-gauge steel base shelf deck with an impressive 600 lb. capacity, and a sturdy ¼" MDF pegboard panel for hanging hooks as an alternative to traditional shelving. This freestanding double-sided starter kit is perfect for placement in aisles to optimize floor space and create organized merchandising displays. An ideal solution for supermarkets, convenience stores, pharmacies, and other retail spaces, this unit has an open design that allows customers to quickly browse and select products from multiple angles. Limited 1-Year Warranty.

  • Base shelf deck supports up to 600 lbs. when evenly distributed
  • Durable beige powder coat finish
  • Connect multiple units for seamless display runs
  • Dimensions: 48"W x 47"D x 54"H
  • Accessories & additional shelving sold separately
  • PRICE
    $699.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth47 in
    Height54 in

    Product Details

    TypeStarter Shelving Unit
    Number of Sides2
    Number of Shelves4
    MaterialSteel
    ColorBeige
    Manufacturers Part Number243460
    BrandGlobal Industrial

    Warranty

    Warranty1 Year