Amko Displays Gondola Shelving Wire Front Fence, 48"L x 3"H, Chrome Finish
Write a Review
|
Questions & Answers (0)
Product Description
Front Chrome Wire Fence For Gondola Unit.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 3 in |
Product Details
| Type | Wire Shelf Front |
| Package Quantity | 1 |
| Color | Chrome |
| Manufacturers Part Number | FRFNC348 |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |