Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ContiTech

Model # :WBB734303

MPN #: 20042748

ContiTech Fhp Belt, 4l220

Product Description
ContiTech Fhp Belt, 4l220 - Min Qty 20

For light-duty fractional horsepower motors. Molded cogs allow for use in applications where the belt is expected to perform around smaller sheave diameters. Shop Equipment Home Appliances. Light-Duty Machinery. Blowers

Features:

  • Universal classical profile.
  • Engineered rubber cushion and insulation.
  • Cut-edge, molded cogged construction.
  • Heat, ozone, and abrasion resistant.
PRICE
$5.60

Min. purchase quantity is 18
18
18
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Height5/16 in
Nominal Outside Length22 in

Product Details

Temperature Range-30 to 175 °F
Belt Type4L
Belt Number4L220
ColorBlack
Oil ResistanceNot For Oil Service
BrandContiTech
Belt StyleFHP Belt