Graphic Machine Labels - Caution Do Not Operate Without Guards In Place
Write a Review
|
Questions & Answers (0)
Product Description
Graphic Machine Labels Caution: Do Not Operate Without Guards in Place"
This label features large graphics to convey warnings and other information even when the text of the sign cannot be read. Pressure sensitive vinyl adheres to almost any rough or smooth surface. Semi-gloss finish protects sign from dirt, dust and makes them easy to clean. Sign measures 3" x 5"; sized specifically to meet on most equipment.
This label features large graphics to convey warnings and other information even when the text of the sign cannot be read. Pressure sensitive vinyl adheres to almost any rough or smooth surface. Semi-gloss finish protects sign from dirt, dust and makes them easy to clean. Sign measures 3" x 5"; sized specifically to meet on most equipment.
PRICE
$14.01
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | CGA6AP ft |
| Width | 5 in |
| Height | 3 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Operate Without Guards |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Description | Caution Do Not Operate Without Guards In Place |
| Package Quantity | 5 |
| Legend Heading | Caution |
| Manufacturers Part Number | CGA6AP |
| Brand | Accuform |
Compliance & Certifications
| ANSI | ANSI |